Rubber composition hammer L.320mm 317g 90Shore

Article no.: 70140001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70140001
EAN / GTIN 4018754041237
Manufacturer number 70140001
L-Number L60010 4619

Description

Description:

  • Made of tough, hard rubber with a hardness of approx. 90 Shore A.
  • According to DIN 5128-90
  • With polished ash handle

Feature:

  • Diameter (mm): 55 mm
  • Hardness: 90 Shore
  • L1: 320 mm
  • L2: 90 mm
  • Length [mm): 320 mm
  • Weight: 317 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart