Grooving chisel W.26mm L.240mm

Article no.: 70080001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 70080001
EAN / GTIN 4018754040759
Manufacturer number 70080001
L-Number L60010 604

Description

Description:

  • flat oval
  • Chrome vanadium, silver lacquered

Feature:

  • Length [mm): 240 mm
  • Weight: 298 g
  • Width mm (b): 26 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart