3M™ Repulpable Splicing System 9993, Silver, 50 mm x 33 m, 0.07 mm

Article no.: 7000116511
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116511
EAN / GTIN 05010027825833
Manufacturer number 7000116511
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Silver
Straight across flying paster for newsprint papers, performs well at cold temperatures, quick stick
Repulpable adhesive prevents broke contamination from non-repulpable splice material, meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Overall Width: 50 mm
For highest speed

Description:

3M™ Repulpable Splittable Flying Splice Tape 9993 is our double coated, repulable splicing system with a low release split liner for use in flying splice tape applications.

Feature:

Blue splicing side 2.5 mil, clear tabbing side 2.2 mil, double sided splittable tape, easy release kraft split liner, excellent heat resistance up to 400F
High initial adhesion// Optimal glue even on problematic surfaces
Perfect for use on cold paper rolls// Water dispersible according to TAPPI UM-213 (A)
Heat-resistant adhesive helps reduce splice failure due in high drying oven temperatures
For newspaper printing, demolition and other applications
Little drying out even in winter

Note:

Developed for flying reel change in newspaper printing at cold temperatures and low humidity.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart