Version:
Product Colour: Blue
Product Type: Protective Coverall
Product Colour: Blue
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Knit cuffs provide a soft wrist closure for increased comfort
Description:
Flex cable allows the headset to be used in many different fields and functions with a wide range of communication radios. The contact is easy to plug into and unplug.
Feature:
Excellent barrier against dry particles and certain limited liquid chemical splash (CE Type 5/6)
Soft and strong multi-layered 54gsm SMS for strong performance
Made from super breathable SMMS non-woven for effective release of body heat and moisture and reduced heat stress
Specialised flame spread resistance material treatment for use with Index 2/3 garments
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure