Description:
3M™ HDT-AN is a thickwall polyolefin heatshrink tubing with coextruded hot melt adhesive. Shrink ratio is up to 4:1, min. shrink temperature is 135°C, operating temperature is -55°C to +130°C. HDT-AN provides good chemical resistance, IP 68 sealing and is halogen free. The toughness and durability of the tubing make it well suited for exposed applications. HDT-AN is supplied with a specially designed hot melt adhesive layer. The adhesive is applied during extrusion of the tubing thus achieving a very smooth, constant adhesive layer which ensures excellent sealing properties. HDT-AN is ideal for sealing underground or exposed inline cable joints and terminations. HDT-AN is available in sizes from 12,0/3,0 mm to 130,0/36,0 mm with a wall thickness (recovered) of 2,5-5,5 mm in color black. Standard packaging 1 m pieces in display-pack. Certificate: RoHS compliant.
Advantage:
- Balances electrical, physical and chemical properties for various industrial applications
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
- Made of flexible polyolefin
- Withstands temperatures of -55 to 130 degrees C.
- Halogen free
Recommendation:
- For the aging, UV and moisture-resistant insulation of plastic and ground cables and as an external hose for control line fittings