3M™ GTI Heatshrink Tubing 51,0/25,4 mm Black

Article no.: 7000099205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000099205
EAN / GTIN 08712403567708
Manufacturer number 7000099205
L-Number L01310 1596

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 1 m
Various colors available
For general use

Description:

3M™ Heat Shrink Tubing GTI is a flexible RoHS Heat Shrink Tubing range. The tubes have a crosslinked polyolefin flame retarded wall. They are designed to provide reliable performance for electrical splices, connections, and terminations up to 600 V. GTI Heat Shrink Tubes are available in many different colors and sizes with a 2:1 shrink ratio. This GTI Heat Shrink Tubing Kit is supplied in a practical sorting box (size 270mm x 160mm x 60mm).

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant

Note:

For flexible, ageing-resistant insulation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart