3M™ SFTW-202A Heatshrink Tubing 38,0/19,0 mm White

Article no.: 7000098910
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000098910
EAN / GTIN 08712403036655
Manufacturer number 7000098910

Description

Version:

Product Colour: White
Thin wall tubing
Overall Length: 50 m
Various colors available
Flame retardant / self extinguishing

Description:

3M™ SFTW-202A is a thinwall polyolefin heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 135°C, operating temperature is -55°C to +135°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance.

Feature:

Flexible Polyolefin
UL / VG / Mil approved
Flame-retardant tubing is rated for 600V applications
Good chemical resistance
Self-extinguishing
Resistant to fungal infestation
Tubing material: Polyolefin, highly flexible

Note:

Electrical insulation
Protection from mechanical impact
Colour coding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart