3M™ Ultra High Temperature Double Coated Tape 9077, Transparent, 500 mm x 100 m, 0.05 mm

Article no.: 7000091410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000091410
EAN / GTIN 00051115631177
Manufacturer number 7000091410
L-Number L01310 1472

Description

Version:

Product Colour: Transparent
Maintains high adhesion strength in high temperatures, excellent for heat-intensive processing
Overall Length: 100 m
Overall Width: 500 mm

Description:

3M™ Ultra High Temperature Double Coated Tape 9077 is a 2.0 mil clear double-coated adhesive tape designed for continued adhesion in high-temperature environments up to 500°F/260°C. It features a 2 mil 3M™ Ultra High Temperature Acrylic Adhesive 100HT, excellent for use in FPC attachment and for HSE metals. A 3.6 mil heat-resistant non-woven liner adds stability for die-cutting and converting.

Feature:

High temperature adhesive and release liner survives short term exposure to 500°F/260°C for lead-free solder reflow
For electronic PCBs and PCBs// For electronic PCBs and PCBs
Ideal for flexible printed circuit (FPC) attachments and HSE metals
High adhesion, excellent holding power and low outgassing
Clear tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart