3M™ Lab Coat 4440 White S

Article no.: 7000089708
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Type of product Coat

Identification numbers & Classifications

Article number 7000089708
EAN / GTIN 04046719402649
Manufacturer number 7000089708
L-Number L01110 392

Description

Version:

Product Colour: White
Size: S
Knitted cuffs providing a soft and secure fit
Knitted cuffs offer a soft and secure fit
General non-hazardous substance protection

Description:

3M™ Lab Coat 4440 offers a general barrier to non-hazardous substances and liquid splashes, ideal for light duty applications. The lab coat is made of the same laminated material as the Type 5/6 3M™ Protective Coverall 4535.

Feature:

Category 1 Lab coat made from lightweight and breathable material, ideal for light duty applications
Anti-static treated
Front zip fastener

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart