3M™ Visitors Coat 4400 White XL

Article no.: 7000089696
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size XL
Type of product Coat

Identification numbers & Classifications

Article number 7000089696
EAN / GTIN 04046719402403
Manufacturer number 7000089696
L-Number L01110 278

Description

Version:

Product Colour: White
Size: XL
Internal pocket
Elastic cuffs
Elastic cuffs

Description:

3M™ Visitor Coat 4400 is made of soft, breathable polypropylene and is ideal for hygiene applications.

Feature:

Visitor coat made from lightweight and breathable material, ideal for hygiene applications
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
Front zip fastener

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart