Version:
Product Colour: White
Size: XXL
2-way zipper with storm flap for added on-off convenience and extra protection
Elastic cuffs, waist and ankles for a better fit and freedom of movement
Very low-linting
Description:
3M™ Protective Coverall 4510 offers economic protection against infective agents, certain hazardous dusts and limited liquid splashes. The PE laminate includes micro pores which allows heat and moisture to evaporate from the skin and out through the suit offering a light and comfortable yet protective solution.
Feature:
Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts and limited liquid splashes.
Protection against EN 14126 Biological agents
Made of a soft lightweight non-woven with microporous laminate for splash protection, strength and breathability
Certified protection against Type 5/6 hazardous dusts and limited liquid splashes
2 panel hood design, 2-way zip with storm flap, elasticated apertures reduce the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Note:
Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Easy industrial cleaning
Machine maintenance
Cleanroom applications
Grinding & polishing