3M™ Face Shield, Polycarbonate, Clear, P3EV Attachment, V4F

Article no.: 7000089494
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000089494
EAN / GTIN 04046719886692
Manufacturer number 7000089494
L-Number L01110 151

Description

Version:

Product Colour: Transparent
Thickness: 1.0 mm
Temperature range: -40° C to +100°C
Face shields are designed to fit 3M Hard Hats
The visor meets the requirement for low energy impact protective shields

Description:

3M™ Faceshield, V4F is our standard peak, 1.0 mm thick, optical class 1, clear polycarbonate faceshield with P3EV attachment for fixing to 3M™ Hard Hats. It provides protection for low energy impacts.

Feature:

Provides protection from low energy impacts
Standard peak, optical class 1, clear polycarbonate faceshield with P3EV attachment
Designed to fit 3M™ Hard Hats
Thickness: 1.0 mm
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marking 3M 1 F

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart