3M™ Aura™ Disposable Respirator 9432+

Article no.: 7000088836
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 120 pieces
  • Order steps: 120 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Partikelfiltermaske

    Identification numbers & Classifications

    Article number 7000088836
    EAN / GTIN 04046719525843
    Manufacturer number 7000088836
    L-Number L01110 636

    Description

    Version:

    Designed for the food industry: metal detectable, coloured highly visible blue and staple-free to reduce risk of contamination
    Hygienic packaging: helps protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
    High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
    3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions
    Unique 3-panel design: Accommodates greater facial movement during speech

    Description:

    3M™ Aura™ Particulate Respirator 9432+ is our 3-panel, flat-fold design with an embedded metal-detectable nose clip, staple-free headbands, and in highly visible bright blue, making it ideally suited to the food and pharmaceutical manufacturing environments. It provides FFP3 breathing protection and has a sculpted and embossed upper panel to help improve eyewear compatibility and reduce eyewear fogging. It’s supplied in hygienic individual packaging.

    Feature:

    Highly visible bright blue for fast, easy identification
    No staples or small detachable parts, helping to minimise the risk of contaminates
    3-panel design accommodates greater facial movement as you talk
    3M™ Cool Flow™ Valve reduces heat build up
    3M Advanced Electret (filter) Media's low breathing resistance allows easy breathing during long work shifts
    Embedded, adjustable metal-detectable nose clip and soft, cushioning nose foam for a custom and comfortable fit to a variety of face shapes
    Hygienic individual packaging protects against contamination
    Offers reliable, effective FFP3 (NPF 50) protection against fine dust and mists
    Made in the UK
    Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace.
    Maximum usage level: Up to 50 x TLV
    Allows breathing heat and moisture to escape

    Note:

    Food and pharmaceutical manufacturing environments

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart