3M™ Scotch® High Strength Masking Tape 202, 1450 mm x 50 m

Article no.: 7000088555
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000088555
EAN / GTIN 05010027822573
Manufacturer number 7000088555
L-Number L01310 2005

Description

Version:

Product Colour: Tan
Apply for good, instant adhesion and excellent holding power
Overall Length: 50 m
Overall Width: 1450 mm
Easy-to-tear design provides simple application

Description:

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.

Feature:

Heavy, thick, crepe paper backing provides good paint lines
Natural rubber adhesive offers good, instant adhesion
Adhesive offers excellent holding power for reliable performance
Offers good transfer resistance for clean removal

Note:

Covering during painting and varnishing
Not suitable for outdoor use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart