3M™ Microfinishing Film Roll 272L, 18 mm x 100 m, 40 µ

Article no.: 7000083098
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000083098
    EAN / GTIN 05010027765757
    Manufacturer number 7000083098

    Description

    Version:

    High strength polyester backing
    Resists loading
    Overall Length: 100 m
    Excellent choice for microfinishing applications requiring fine finishes
    Available in a versatile range of grades, so operators can select the right grade for their application

    Description:

    3M™ Microfinishing Film Roll 272L is a micron graded aluminium oxide resin bonded to a 5 mil polyester film backing. Our film features a closed coat abrasive surface that is coated with a dry lubricant to resist loading.

    Feature:

    Water-resistant
    User-friendly handling
    More even finish
    High tear resistance
    Higher surface quality
    Clear reference surface
    Clear assignment
    Very good grain adhesion

    Note:

    ‎Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart