3M™ Temflex™ 1800 Vinyl Electrical Tape Black 50 mm x 33 m

Article no.: 7000076787
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000076787
EAN / GTIN 53134375325443
Manufacturer number 7000076787
L-Number L01310 242

Description

Version:

Product Colour: Black
Can be used above and below ground
Overall Length: 33 m
Overall Width: 50 mm

Description:

3M™ Temflex™ Vinyl Electrical Tape 1800 Black is a 0.2 mm thick, general purpose insulating tape. This tape is suitable for indoor and outdoor applications.

Feature:

The combination of the rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Superb resistance to abrasion, acids, alkalis, copper corrosion, moisture and varying weather conditions
Can be used above and below ground
High wet electric strength
Provides excellent mechanical protection with minimum bulk

Note:

Suitable for indoor and outdoor applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart