Version:
Product Colour: Maroon
Cloth backing is both flexible and durable to withstand heavy use
Overall Length: 25 m
Overall Width: 38 mm
Easily tearable in longitudinal and transverse direction
Description:
3M™ Utility Cloth Roll 314D is our lightweight cloth sanding sheet that uses aluminium oxide abrasive, and comes in a range of grades. The cloth backing is flexible and durable to withstand heavy use, and is suitable for many typical deburring, blending and repairing tasks.
Feature:
Versatile aluminium oxide abrasive roll can be used on metal, wood, and plastic
Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
Handy, portable packaging
Simple hand-sanded applications
Long tool life
Universal application
It is particularly suitable for use on edges, corners and curves
Good anchoring of the mineral
High grinding performance
Reduces the addition
Note:
Use for deburring, blending and repairing metal finishes
Remove rust or other contaminants
Prepare surfaces for paints and coatings