Scotch® Super 33+™ Vinyl Electrical Tape, 2 in X 36 yd (50mm x 33m) Bulk on 1 in (25mm) Core, 25 rolls per case

Article no.: 7000058808
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000058808
EAN / GTIN 50051128577269
Manufacturer number 7000058808
L-Number L01310 1171

Description

Version:

Product Colour: Black
Keep a high level of performance in ambient temperatures up to 105°C
Overall Length: 33 m
Overall Width: 50 mm
Flame retardant to UL 510

Description:

Scotch® Vinyl Electrical Tape Super 33+ is the original, market-leading PVC insulating tape. This professional grade tape is highly conformable, with good flexibility for moisture-tight electrical and mechanical protection.

Feature:

Highly conformable with good flexibility – for moisture-tight electrical and mechanical protection with minimum bulk
Suitable for cold weather applications down to –18°C, without becoming brittle
UL, CSA and VDE approved
Certified to UL, CSA and VDE

Note:

For primary electrical insulation for all wire and cable splices rated up to 600 V and 105°C
Wire pulling
Temporary bundling or holding
Cable or wire jacket repair
Primary electrical insulation (low voltage)
Protection against external influences, such as UV radiation, alkalis, moisture etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart