Scotch® Vinyl Electrical Tape 33, Black, 38 mm x 33 m

Article no.: 7000057499
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 214.08 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000057499
Copy
EAN / GTIN 50054007101586
Copy
Manufacturer number 7000057499
Copy
L-Number L01310 1308
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Tape 33 is designed for above/below grade, indoor/outdoor, low- and high-voltage applications and for harnessing cables. This tape offers electrical and mechanical protection with the combination of a pressure-sensitive, rubber-resin adhesive and elastic, PVC backing. It provides a protective jacket for high-voltage cable splices. This electrical tape is highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids.

Advantage:

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
  • Withstands a temperature range of 0 to 80 degrees C
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Recommendation:

  • Electrical isolation for applications up to 1 kV
  • Isolation of cables, wires, connection and connectors
  • Wrap cables and diversions
  • Repair of damaged insulation
  • Cable jacket repair
  • Protection against external influences, such as UV radiation, alkalis, moisture etc.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart