3M™ Polyester Tape 8911, Clear, 25 mm x 66 m, 0.06 mm

Article no.: 7000049592
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049592
EAN / GTIN 50051111927576
Manufacturer number 7000049592

Description

Version:

Product Colour: Transparent
Clean removal during high-temperature masking operations such as powder coating
Overall Length: 65.83 m
Overall Width: 25.4 mm

Description:

Thin and conformable, our 3M™ Polyester Tape 8911 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Feature:

Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Silicone adhesive provides clean removal from a variety of surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart