3M™ Vibration Damping Tape 436, Silver, 51 mm x 33 m, 0.45 mm

Article no.: 7000049121
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000049121
    EAN / GTIN 50051138956290
    Manufacturer number 7000049121
    L-Number L01310 731

    Description

    Version:

    Product Colour: Silver
    Use to reduce noise in vehicles and appliances
    Overall Length: 32.91 m
    Overall Width: 50.8 mm

    Description:

    3M™ Vibration Damping Tape 436 is a silver, dead soft aluminum foil constraining layer coated with a pressure sensitive viscoelastic polymer on a blue polyethylene easy release liner. This tape absorbs and dissipates vibration and reduces noise. It is useful for a variety of applications in the aerospace, automotive, construction, appliance and MRO fields.

    Feature:

    Vibration damping properties make this tape an ideal choice for a variety of applications in industries such as aerospace, transportation, appliance, general industrial and more
    Cold temperature resistance allows tape to perform at extremely low temperatures -76°F/-60°C
    Resists weather and UV degradation, ensuring performance in many difficult applications
    Linered construction offers die cutting capabilities

    Note:

    For shielding from heat radiation, moisture, etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart