3M™ Overlaminate Label Material

Article no.: 7000049040
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049040
EAN / GTIN 50051115059068
Manufacturer number 7000049040

Description

Version:

Product Colour: Transparent
UL Recognised (File MH15470) when applied to polyester label stocks
Overall Length: 197.51 m
Overall Width: 60.19 mm
Solvent-resistant

Description:

3M™ PET Durable Label Material 8417 is a self-wound (linerless) transparent polyester film coated with 3M™ Adhesive 100 High-temperature Acrylic. It is often used as an overlaminate in conjunction with 3M™ PET Durable Label Material 8418.

Feature:

Very high solvent resistance
Very high UV light resistance
Low re-setting effect
Adhesive is particularly resistant to solvents
Solvent resistant
Not printable
Without protective cover
Waterproof
Weather resistant
Protection against weathering, abrasion and chemical stresses
Pressure-protective laminate

Note:

For outdoor use
For bonding to 2-dimensional curved substrates
Suitable for high energy metal and plastic surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart