3M™ Foil Label Material 7800, Silver, 508 mm x 508 m, 0.05 mm

Article no.: 7000048578
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive film

Identification numbers & Classifications

Article number 7000048578
EAN / GTIN 00021200687310
Manufacturer number 7000048578

Description

Version:

Product Colour: Silver
Aggressive adhesive is ideal for textured or low surface energy substrates
Overall Length: 508.4 m
Overall Width: 508 mm
Embossable

Description:

3M™ Foil Label Materials 7800 is our 50 micron matt silver foil facestock with a 42 micron acrylic adhesive 320 on a 90 gsm densified Kraft liner. It’s UL recognised and CSA accepted.

Feature:

Embossable foil label has a vinyl topcoat for ink receptivity
Good solvent resistance
Good abrasion resistance
UL recognised and CSA accepted

Note:

Use 3M Performance Label Stock Materials for automotive, electronics, medical devices, outdoor power equipment, health care, security, government, personal care, recreational vehicle, aerospace, transportation, packaging, foam fabrication and general industrial markets
Use for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, overlaminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart