Scotch-Brite™ EX3 Deburring Wheel X3-WL, 203 mm x 25.4 mm x 76.2 mm, 9S FIN

Article no.: 7000046166
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046166
EAN / GTIN 50048011302114
Manufacturer number 7000046166
L-Number L51710 1573

Description

Version:

Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
Size: 203 mm
Convolute construction provides a balanced, smooth running wheel throughout product life
Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Description:

Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. Our wheels perform best when consistently presented with a sharp edge or metal burrs.

Feature:

Convolute construction provides a balanced, smooth running wheel
Specially engineered to condition sharp edges and metal burrs
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time

Note:

Use to deburr, blend, finish and polish edges on glass, hard or soft composites and metals – including builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures and turbine engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart