Scotch-Brite™ Finishing Wheel FS-WL, 203 mm x 50 mm x 76.2 mm, 8A MED, SPR 018722B

Article no.: 7000046087
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046087
EAN / GTIN 50048011187650
Manufacturer number 7000046087
L-Number L51710 138

Description

Version:

Aluminium Oxide/Silicon Carbide construction
Highly conformable for consistent finishing on contoured, curved and other surfaces
Moderate aggressiveness and lighter density provide controlled wear for consistent results
Convolute construction provides a balanced, smooth running wheel
Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Description:

Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.

Feature:

Provides uniform grain for final finishing on stainless steel, aluminium, brass, copper, ferrous and non-ferrous metals
Consistent work results throughout the entire tool life

Note:

Use for finishing, ‎polishing, straight-line – brushed finish and blending

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart