Scotch-Brite™ EXL Deburring Wheel XL-WL, 304.8 mm x 12.7 mm x 125 mm, 8S FIN

Article no.: 7000046066
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046066
EAN / GTIN 50048011156410
Manufacturer number 7000046066
L-Number L51710 1753

Description

Version:

Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
Unique resin system minimizes smearing, reducing time spent cleaning surfaces
Unitized construction compresses abrasive web for greater density and durability

Description:

Use Scotch-Brite™ EXL Deburring Wheel, featuring a unique resin system that produces less smearing, reducing clean and prep time. These EXL deburring wheels are available in silicon carbide or aluminium oxide abrasive mineral.

Feature:

Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece
Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish
Unique resin system minimises smearing, reducing time spent cleaning surfaces
Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates

Note:

Deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface
Deburring of shaft and piston rods before hard chrome plating
Deburring of turbine blades, stamped flat parts, thread guides and machine parts
Deburring of gears, die-cast and die-cast parts, car parts (e.g. piston rings, pistons)
Separation lines on casted and pressed parts

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart