Scotch-Brite™ Light Deburring Wheel LD-WL, 8 x 1 x 3″, 6S FIN

Article no.: 7000046046
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000046046
EAN / GTIN 50048011016653
Manufacturer number 7000046046
L-Number L51710 154

Description

Version:

Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Hook and Loop attachment and removal allows fast disc change-out for multi-step finishing processes

Description:

Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. Our wheels are made for soft construction and smooth operation, requiring less effort by the operator than a harder wheel.

Feature:

Provides a clean and economical system for removing fine burrs, resulting in a polished finish
Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
Easy machining of contoured workpieces
Consistent work results throughout the entire tool life
Uniform, reproducible finish
No change in the workpiece geometry
Cost savings due to reduced set-up and non-productive times
Save time and money
Particularly suitable for use on machine systems

Note:

Use to provide a clean system for light deburring, polishing, and finishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart