3M™ Versaflo™ S-Series High Durability Headcover, Small, S-333SG

Article no.: 7000044301
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification numbers & Classifications

Article number 7000044301
EAN / GTIN 04046719250240
Manufacturer number 7000044301
L-Number L01140 76

Description

Version:

Product Colour: Grey
Size: Small
Overall Length: 0.25 m
Overall Width: 0.24 m
Overall Height: 0.2 m

Description:

3M™ Versaflo™ S-Series High Durability Headcover, Small, S-333SG is our high durability head cover with an integrated head suspension for full head and face coverage, as well as eye and face protection. Our head cover is manufactured using soft, low-linting fabric for high levels of comfort.

Feature:

Integrated head suspension provides head and face coverage
Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
Manufactured using durable, soft, low-linting fabric for user comfort
Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
No assembly required; ready to use straight out of the box
Weighs 125 g
Rated to EN 166:2:F:3, EN14594 3A and EN 12941 TH3
CE approved

Note:

Painting, food and beverage manufacturing, agriculture

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart