3M™ Cushion-Mount™ Plus Plate Mounting Tape E1820H, Blue, 1372 mm x 23 m, 0.5 mm

Article no.: 7000042388
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042388
EAN / GTIN 50048011586965
Manufacturer number 7000042388

Description

Version:

Product Colour: Blue
0.51 mm thickness
Overall Length: 23 m
Overall Width: 1372 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1820H. Our 0.51 mm blue, double coated foam tape which has the air release feature with high plate side adhesion. It is used for plates that contain mostly solids in a combination of solid and halftone images.

Feature:

Blue, flexo plate mounting tape has air release feature with high plate side adhesion
Thickness 0.51 mm// Structure against blistering
Firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
The protective film generates micro-channels on both sides of the adhesive tape. The diamond-shaped grid pattern allows the air trapped between the adhesive tape and the cylinder/sleeve and between the adhesive tape and the cliché to escape. This increases productivity, reduces lead times and prevents print defects.// Minimum thickness tolerances
Pressure plates mounted on E1820H have no air bubbles under the cliché – thanks to the micro channels integrated into the adhesive tape// residue-free disassembly
The protective film creates diamond-shaped micro-channels in the glue// Reliable hold
Dismantling the cliché from the foamed adhesive tape is done completely free of residue// Dismantling of the cliché from the foamed adhesive tape is done completely free of residue
The cliché tape can be removed cleanly from the sleeve or Steel pressure cylinders// The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printing// flexographic printing, flexographic printing
Expanded cliché tape for flexographic printing

Note:

For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart