3M™ Double Coated Foam Tape 9528 19mm x 66 m

Article no.: 7000041759
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000041759
EAN / GTIN 08711428100457
Manufacturer number 7000041759
L-Number L01310 2073

Description

Version:

Product Colour: White
Apply for lower performance applications
Overall Length: 66 m
Overall Width: 19 mm
Thick PTFE coating provides an ultra-smooth, non-stick coated surface with low friction

Description:

3M™ Double Coated Foam Tape 9528 is a 0.8 mm thick, closed-cell double coated polyethylene foam with a rubber adhesive. It is a high grab adhesive suitable for lower performance applications.

Feature:

0.8 mm thick, closed-cell double coated polyethylene foam with rubber based adhesive
Usable for lighter applications// Usable for lighter applications
Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
Mount posters or display items, plastic nameplates and parts and manufacture sample cards
Thick PTFE coating gives an exceptionally smooth non-stick, low-friction surface

Note:

Use for assembly of displays (POS), light weight emblems, name plates and other applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart