3M™ Double Coated Tissue Tape 90775, White, 1200 mm x 50 m, 0.08 mm

Article no.: 7000037776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000037776
EAN / GTIN 50051115633350
Manufacturer number 7000037776
L-Number L01310 1501

Description

Version:

Product Colour: White
This tape has a non-woven carrier which can add dimensional stability and also makes it easier to handle the tape during punching use and die-cutting.
Overall Length: 50 m
Overall Width: 1200 mm

Description:

3M 90775 is a tissue tape with both side with a high adhesion acrylic pressure sensitive adhesive. This tape is protected by a polycoated white paper release liner

Feature:

90775 provides excellent initial tack and adhesion to a wide variety surface including many low surface energy plastics.
The non-woven backing of this adhesive tape ensures dimensional stability and also facilitates punching.// The non-woven backing of this adhesive tape ensures dimensional stability and also facilitates punching.
Printed blue 3M logo
Store in cool and dry conditions at room temperature
Tissue tape

Note:

Use for excellent initial tack and adhesion to a wide variety surface including many low surface energy plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart