Version:
Protects against low level fine dust, oil or water-based mists
Offers relief from nuisance levels of organic vapours (nuisance odours)
3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions
Colour-coded headbands offer easy protection level identification - colour coded yellow: FFP1 (APF = 4)
Maximum usage level: Up to 4 x TLV for Particulates; below TLV for organic vapours
Description:
3M™ Speciality Particulate Respirator 9914 is our lightweight, FFP1 respirator for protection against dusts, mists and organic vapours. It has a convex shape with a nose clip and twin strapping for a comfortable fit across a broad range of face shapes. The activated carbon layer provides relief against nuisance odours, a 3M™ Cool Flow™ Valve reduces heat build-up, and the braided, colour-coded headbands help you quickly identify its protection level.
Feature:
Provides FFP1 (NPF 4) protection against dusts, mists and organic vapours
Activated carbon layer provides relief against nuisance-level odours
3M™ Cool Flow™ Valve helps reduce heat build-up
Convex shape, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes
Lightweight, cup-shaped design is sturdy and collapse resistant
Braided, colour-coded headbands help you identify the protection level offered: blue for FFP2
Designed to work well with 3M Eyewear and Hearing Protection products
Available in larger or small size packs
Innovative technology for barely noticeable respiratory resistance
No slippage
Compatible with 3M™ safety glasses
Allows breathing heat and moisture to escape
Note:
Wide variety of workplace environments, including those with low-level odour from organic vapours