3M™ Hookit™ Purple+ Handblock Multi Hole, 70 mm x 127 mm, PN05170

Article no.: 7000032188
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000032188
EAN / GTIN 04046719287284
Manufacturer number 7000032188
L-Number L51710 758

Description

Version:

Product Colour: Purple
Cleaner workplace environment
Overall Length: 127 mm
Overall Width: 70 mm

Description:

Sand filler easily and effectively with 3M™ Hookit™ Purple+ Handblock Multihole. Our range of hand blocks are optimised for manual sanding applications and dust extraction, to create a cleaner workplace environment.

Feature:

Optimised dust extraction
Sand filler and primers easily and effectively
Part of the 3M™ Hookit™ Abrasive System

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart