3M™ Cold Shrink EPDM Insulator 8425-8

Article no.: 7000031605
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000031605
EAN / GTIN 50054007423916
Manufacturer number 7000031605

Description

Version:

Quick and simple sealing and insulating of low-voltage connections
Good thermal stability and excellent wet electrical properties
Overall Length: 203.2 mm
Ensures a permanent, waterproof seal and insulation
Resists acid, alkalis, ozone and ultraviolet (UV) light

Description:

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are EPDM tubes designed using a unique Cold Shrink delivery system. Products are supplied pre-stretched on a removable core for efficiency and easy of installation. Removal of the core (unwind) after positioning allows the tube to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation.

Feature:

Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
Made of EPDM rubber which contains no chlorides or sulfur
Covers a wide range of cable cross sections
Withstands temperatures of -40 to 90 degC (-40 to 194 degF)
Environmental sealing for communication and other non-electrical applications

Note:

For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart