3M™ VHB™ Tape 4926P, Grey, 610 mm x 33 m, 0.38 mm

Article no.: 7000029043
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000029043
EAN / GTIN 00051115256172
Manufacturer number 7000029043
L-Number L01310 575

Description

Version:

Product Colour: Grey
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 32.9 m
Overall Width: 609.6 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4926. It is a grey, 0.4 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates..

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Immediate durability due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
Grey, 0.4 mm, multi-purpose adhesive and conformable acrylic foam core for good balance of strength and conformability in demanding applications; especially on high and medium surface energy substrates
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Offers a good plastiziser resistance.

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart