3M™ Fastener Hook SJ3572, Black, 25 mm x 45.7 m, 3.8 mm

Article no.: 7000001962
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000001962
EAN / GTIN 50021200862866
Manufacturer number 7000001962
L-Number L01310 1169

Description

Version:

Product Colour: Black
Durable for thousands of closures
Overall Length: 45.72 m
Overall Width: 25.4 mm
Save time

Description:

3M™ Hook Fastener SJ3572 is our premium performance PSA nylon loop with acrylic tape and clear polyethylene film liner. It has a 3.8 mm engaged thickness.

Feature:

High performance acrylic adhesive designed for high temperature resistance
Quick fastening that helps reduce production time and costs
Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals
Features excellent temperature resistance of 200°F (93°C)
Excellent final adhesive strength
High temperature, humidity, UV resistance

Note:

Automotive industry
Electronics
Aircraft construction
Rail vehicle construction
Advertising and decoration
Redetachable fasteners

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart