Version:
Product Colour: White
Features a non-silicone adhesive and a tough nylon backing
Overall Length: 65.8 m
Overall Width: 25.4 mm
Overall Height: 0.1 mm
Description:
3M™ High Temperature Nylon Film Tape 855 is designed for high-temperature applications. The 3.2 mil thick tape features a non-silicone rubber adhesive on a tough nylon backing that applies easily, removes cleanly and withstands short temperature bake cycles of 400°F/204°C without leaving residue. This makes for faster anchorage during subsequent painting and bonding vs. silicone-based adhesives.
Feature:
Excellent for high-temperature applications needing a non-silicone adhesive
Rubber adhesive designed to remove cleanly after short high temperature bake cycles 400°F (204°C)
Tough nylon backing adds temperature resistance
Elongation properties make for effective masking and faster removal