3M™ High Temperature Aluminium Foil/Glass Cloth Tape 363, Silver, 25 mm x 33 m, 0.19 mm

Article no.: 7000001165
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000001165
EAN / GTIN 50021200172941
Manufacturer number 7000001165
L-Number L01310 297
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Silver
Get high tensile strength with puncture and tear resistance
Overall Length: 32.9 m
Overall Width: 2.5 cm
Pressure sensitive silicone adhesive adheres to difficult surfaces, including silicone, and remains attached under a variety of temperature and environmental changes

Description:

3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is very strong and flexible and designed for heat shielding in aerospace, automotive and industrial applications. Our tape combines foil backing with glass cloth tape and pressure sensitive silicone adhesive.

Feature:

Can easily be die-cut into special sizes or shapes
Light, flexible construction – easily applied to a variety of irregular shapes
Performs continuously from -54 °C to 316 °C
Meets the requirements of F.A.R. 25.853(a)
Best results obtained when applied to a clean dry surface above 0 °C, but can be applied at lower temperatures

Note:

Use for heat shielding in aerospace, automotive and industrial applications
Applications in the high temperature range, even on uneven surfaces

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart