Furniture lifting rollers

Article no.: 6980
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transport dolly

Identification numbers & Classifications

Article number 6980
EAN / GTIN 4017976069807
Manufacturer number 6980
L-Number L90070 70

Description

Version:

mounted

Description:

Manual crank for one man transport of cupboards, lockers etc. Steel tubular construction, powder coated blue RAL 5007. Winch with manual crank arm. Crank protected by a C-profile. Adjustable supports with protective covering. Loading surface with anti-slip covering. Two steering wheels with non-marking Polyurethanee tyres and non-tracking elasticated solid rubber tyres, hub with roller bearings. One fixed 5 m long strap. Delivered in pairs.

Feature:

Total load capacity (kg): 600
Total length (mm): 600
Total width (mm): 390
Total height (mm): 800
Lifting range (mm): 10 - 300
Note: carrying plate 300 x 110 mm
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 160 x 50

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart