Description:
This PREMIUM Tyrolit Fast Change (TFC) disc allows a very fast disc change thanks to the hook-and-loop fastening. Thanks to a stable paper backing, this hook-and-loop disc is ideally suited for coarser applications, but especially for finishing, as grit sizes up to 800 are available as standard. Thanks to the silicon carbide grain used, you as the operator benefit from uniform results on stone, plastic and composite materials, but also on steel. In addition, no clogging of the disc is reduced, thus increasing the lifetime.
Feature:
- Form: Paper Disc
- Specification : C-P65 P E C320
- Diameter: 125 mm
- Grain size: 320
- Material suitability: Steel;Composite materials;Granite;Masonry;Plastics / PVC
- Product line: PREMIUM
- Tool for: Dual action sander
Advantage:
- Sturdy ″E″ paper backing perfectly suited to coarse and fine grinding
- Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening
- Reduced working times
Application:
- For coarse and fine grinding of workpieces made of hard stone, steel, composites, plastics and soft stone
Recommendation:
- Grit size 40/60 for maximum stock removal
- Grit size 80/120 for universal grinding work
- Grit sizes 150-800 for a perfect surface finish