Contact file

Article no.: 6771080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact file

Identification numbers & Classifications

Article number 6771080
EAN / GTIN 4010886677100
Manufacturer number 6771080
L-Number L60160 2854

Description

Description:

In blue PVC tear-off wallet

Feature:

  • 1000 V insulated: no
  • Cut: 2
  • REACH registration available: no
  • Storage: PVC tear-off pocket
  • Total length [inch]: 6
  • Total length [mm]: 150 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart