Set of bits 108 pieces, Number of pieces: 108

Article no.: 675598 108
Discount
62.19 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon socket; Screwdriver for TORX® screws; Screwdriver for TORX® screws with centre hole; Screwdriver for TORX PLUS® screws; Field of application of clamps; Torq-Set screwdriver
Number of pieces 108
Type of product Bit tool

Identification numbers & Classifications

Article number 675598 108
EAN / GTIN 4067263138723
Manufacturer number 675598 108

Description

Version:

The bits with length 29 mm and 50 mm have a longer torsion zone, resulting in a longer tool life. Ideal for drill/drivers and impact wrenches.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 3 pcs. PH1; 5 pcs. PH2; 2 pcs. PH3
Bits, length 25 mm, C 6.3, for Pozidriv: 2 pcs. PZ1; 3 pcs. PZ2; 1 pcs. PZ3
Bits, length 25 mm, C 6.3, for hex socket: 2 pcs. each size 1.5; 2; 2.5; 3; 4; 5; 6 1 pc. size 8
Bits, length 25 mm, C 6.3, for internal Torx®: 2 pcs. each size TX6; TX7; TX8; 1 pc. size TX9;
3 pcs. each size TX10; TX15; 5 pcs. each size TX20; TX25;
2 pcs. size TX27; 2 pcs. each size TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. each size TX10; TX15; TX27; TX30; TX40;
2 pc. each size TX20; TX25
Bits, length 25 mm, C 6.3, for internal Torx Plus®: 1 pc. each size 7IP; 8IP; 9IP; 10IP; 15IP; 20IP; 25IP; 30IP; 40IP
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4.5; 5.5; 6.5
Bits, length 25 mm, C 6.3, for TORQ-SET®: 1 pc. each size 6; 8; 10
Bits, length 25 mm, C 6.3, for clamp: 1 pc. each size 8; 10
adapter: 1 pc. bit shank C 6.3 – square 1/4 inch
Bits, length 29 mm, C 6.3, for Phillips: 2 pc. PH2
Bits, length 29mm, C 6.3, for Pozidriv: 2 pc. PZ2
Bits, length 29 mm, C 6.3, for hex socket: 1 pc. each size 3; 4; 6;
2 pcs. size 5
Bits, length 29 mm, C6.3, for internal Torx®: 1 pc. each size TX20; TX25
Bits, length 50 mm, E 6.3, for Phillips: 1 pc. PH2
Bits, length 50mm, E 6.3, for Pozidriv: 1 pc. PZ2
Bits, length 50 mm, E 6.3, for inner Torx®: 1 pc. each size TX10; TX15; TX20; TX 25;TX30; TX40
Shank with magnet: 1 pc.

Supplied with:

90 pcs. bits, length 25 mm, C 6.3;
9 pcs. bits, length 29 mm, C 6.3;
8 pcs. bits, length 50 mm, E 6.3;
1 pc. shank with magnet

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart