VDE heavy-duty wire cutter L.200mm Head Chrome-plated Handles 2-component handles

Article no.: 67214200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67214200
EAN / GTIN 4018754338665
Manufacturer number 67214200

Description

Description:

- Heavy duty side cutters with applied joint for cutting all types of wire
- Die-forged, made of hardened and tempered tool steel
- Cutting edges additionally induction-hardened to approx. 64 HRC
- half-round, compact head, chrome-plated
- with 2-component handle
- VDE-insulated up to 1000 V
- protective insulation in accordance with IEC 60900-AC 1000 V / DC 1500 V
- DIN ISO 5749

Feature:

  • Width mm (b): 64 mm
  • DIN: DIN ISO 5749
  • Handle: 2-component handles
  • Height mm (h): 30 mm
  • Head: chrome-plated
  • Head width mm (W3): 32 mm
  • Head thickness mm (T2): 12 mm
  • Length mm (L): 200 mm
  • Cutting length mm (L4): 20 mm
  • Weight (g): 300 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart