Heavy duty side cutter L.180mm Head Chrome-plated Handles 2-component handles

Article no.: 67211180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67211180
EAN / GTIN 4018754338597
Manufacturer number 67211180

Description

Description:

- universal application for all types of wire
- hinged joint
- cutting edges additionally induction-hardened to approx. 64 HRC
- tempered tool steel, drop-forged
- half-round, compact head, chrome-plated
- with 2-component handles
- DIN ISO 5749

Feature:

  • Width mm (b): 56 mm
  • DIN: DIN ISO 5749
  • Handle: 2-component handles
  • Height mm (h): 22 mm
  • Head: chrome-plated
  • Head width mm (W3): 30 mm
  • Head thickness mm (T2): 12 mm
  • Length mm (L): 180 mm
  • Physical length [mm]: 187 mm
  • Cutting length mm (L4): 21 mm
  • Weight (g): 300 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart