Side cutter L.140mm Head Chrome-plated Handles 2-component handles

Article no.: 67201140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67201140
EAN / GTIN 4018754338498
Manufacturer number 67201140

Description

Description:

- Side cutters with semicircular head shape for cutting cables as well as soft and hard wires, including piano wire
- Cutting edges with cutting bevel
- Hardened and tempered tool steel, drop-forged
- Cutting edges additionally induction-hardened to approx. 64 HRC
- Chrome-plated head
- With 2-component handles
- DIN ISO 5749 Form B

Feature:

  • Width mm (b): 59 mm
  • DIN: DIN ISO 5749 Form B.
  • Handle: 2-component handles
  • Height mm (h): 22 mm
  • Hard wire (3): 1.8 mm
  • Head: chrome-plated
  • Head width mm (W3): 20 mm
  • Head thickness mm (T2): 11 mm
  • Length mm (L): 140 mm
  • Medium hard wire (2): 2.5 mm
  • Piano wire (4): 2.6 mm
  • Physical length [mm]: 146 mm
  • Cutting length mm (L4): 19 mm
  • Soft wire (1): 3 mm
  • Weight (g): 180 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart