PWLNL 1010X-04S Lever Lock External Turning Tools Carrying WNGP 0403 Double-Sided Trigon Inserts

Article no.: 6712851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 6712851
EAN / GTIN 7291075352948
Manufacturer number 6712851
L-Number L23990 115

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 120 mm, Head Length (LH) 11 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 120 mm
  • Functional Width (WF) 10 mm
  • Head Length (LH) 11 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Master Insert Identification (MIID) WNGP 04
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart