Heavy duty side cutter 160 mm

Article no.: 6712070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6712070
EAN / GTIN 4010886671207
Manufacturer number 6712070
L-Number L60160 3363

Description

Description:

  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For hard wire/piano wire - values see table
  • Max. cutting capacity Ø 1.4 - 2.0 mm
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles
  • Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span.
  • Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 19 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 19 mm
  • Head thickness T1 [mm]: 10,0 mm
  • Head width 1 [mm]: 24,5 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 14 mm
  • Total length [mm]: 165 mm
  • Total width [mm]: 52 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart