Stripping pliers

Article no.: 6709520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6709520
EAN / GTIN 4010886670958
Manufacturer number 6709520
L-Number L60160 2374

Description

Description:

  • V-shaped cutting jaws for stripping the plastic insulation of single and multi-core conductors
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • Pair of spare knives no. E-8099
  • Pair of replacement blades available (No. E-8099)

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: 2K
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 20 mm
  • Total length [inch]: 6.1/2
  • Total length [mm]: 165 mm
  • Total width [mm]: 53 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-5,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart