Mini electronic side cutter L.115mm Head Polished

Article no.: 67086000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67086000
EAN / GTIN 4018754333202
Manufacturer number 67086000
L-Number L60010 7829

Description

Description:

  • With 2-component handles
  • Extended grip sleeves increase the anti-slip protection
  • Ergonomic storage of the thumb improves the handling of the pliers
  • DIN ISO 9654
  • For demanding work in electronics/precision mechanics
  • Small model
  • Long-lasting, play-free, through joint
  • With double leaf spring for soft movements
  • Inductively hardened cutting to approx. 62 HRC

Feature:

  • Head height mm (d): 7 mm
  • Head width mm (a): 9 mm
  • Jaw length: 9 mm
  • Piano wire (4): 0,4 mm
  • Hard wire (3): 0,6 mm
  • Medium hard wire (2): 0,8 mm
  • Soft wire (1): 1,0 mm
  • Head: poliert
  • Handles: multi-component handles with soft zones
  • Height mm (h): 18 mm
  • Length [mm): 115 mm
  • Weight: 62 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart