Heavy duty combination pliers 180 mm

Article no.: 6707660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 6707660
EAN / GTIN 4010886670767
Manufacturer number 6707660
L-Number L60160 4948

Description

Description:

  • For heavy continuous use
  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • For flat and round material
  • To cut all wire types including piano wire, 1.6 mm
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles
  • ESD = electrostatic discharge protection
  • Gripping surface with file-cut for a particularly effective hold
  • Roughly toothed gripping surfaces for securely holding screws, pipes etc.

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 25,6 mm
  • Jaw length L3 [mm]: 38,5 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 6,5 mm
  • Total height [mm]: 15 mm
  • Total length [mm]: 182 mm
  • Total width [mm]: 50 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart